PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Push Button Cntrol Station, 1NC, Stop, 30mm

SQUARE D| Zoro #: G1943383| Mfr #: 9001BG102

$72.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Rating: 5A @ 600VAC/24VDCHeight: 2.19"Action: Momentary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943383 Mfr #: 9001BG102
Contact Rating: 5A @ 600VAC/24VDCHeight: 2.19"
Action: MomentaryMounting: Wall
Number of Operators: 1Size: 30mm
Enclosure Color: GrayHub: 1/2" to 3/4" NPT
Type of Operator: Push ButtonStandards: UL Listed, CSA Certified, CE
Legend: STOPItem: Push Button Control Station
NEMA Rating: 1Green Environmental Attribute: RoHS Compliant
NEMA Contact Rating Designation: B600/P600Width: 2.06"
Contact Form: 1NCEnclosure Material: Plastic
Depth: 3.69"Mechanical Interlock: No
IP Rating: 20Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 1, Size 30mm, Legend Stop, Type of Operator Push Button, Action Momentary, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC/24VDC, NEMA Contact Rating Designation B600/P600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.19 In., Width 2.06 In., Depth 3.69 In., Enclosure Material Plastic, Enclosure Color Gray, Standards UL Listed, CSA Certified, CE

Reviews