KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button Contrl Station, 1NC, Stop, 30mm

SQUARE D| Zoro #: G1408617| Mfr #: 9001BW147

$227.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.76"
Type of Operator: Push Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408617 Mfr #: 9001BW147
Width: 2.76"Type of Operator: Push Button
IP Rating: 66Mounting: Wall
Action: MomentaryNEMA Rating: 4
Enclosure Color: GrayNEMA Contact Rating Designation: B600/P600
Hub: 1/2" to 3/4" NPTItem: Push Button Control Station
Green Environmental Attribute: RoHS CompliantMechanical Interlock: No
Depth: 4.25"Legend: STOP
Height: 3.60"Size: 30mm
Contact Form: 1NCEnclosure Material: Die Cast Zinc
Contact Rating: 5A @ 600VAC/24VDCNumber of Operators: 1
Standards: UL Listed, CSA Certified, CECountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 1, Size 30mm, Legend Stop, Type of Operator Push Button, Action Momentary, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC/24VDC, NEMA Contact Rating Designation B600/P600, IP Rating 66, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 3.60 In., Width 2.76 In., Depth 4.25 In., Enclosure Material Die Cast Zinc, Enclosure Color Gray, Standards UL Listed, CSA Certified, CE

Reviews