Push-button, Harmony 9001SK, plastic, mushroom 57mm, black, 30mm, spring return, 1 NO

  • Mfr # 9001SKR25BH5

  • Zoro # G3301283


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Panel Cutout Diameter
30 mm
Head Color
Black
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR25BH5
Zoro #
G3301283
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
JIS C 4520, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-5-1, UL 508, JIS C 852, EN/IEC 60947-1
Bezel Material
plastic
Contacts Type And Composition
1 NO
Ip Degree Of Protection
IP66
Cap/Operator Or Lens Colour
black
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Operator Profile
mushroom Ø 57 mm, black mushroom Ø 57 mm
Type Of Operator
spring return
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Contact Operation
standard
Device Presentation
complete product
Product Or Component Type
push-button
Operator Additional Information
screw-on plastic with set screw
Range of Product
Harmony 9001SK
Operator Illumination
Non-Illuminated

Description

PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.