KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pushbutton Kit

SQUARE D| Zoro #: G0515943| Mfr #: 8911DPB1

$65.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Push Button Kit
Starter Size: 1
For Use With: Starter/Contactor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515943 Mfr #: 8911DPB1
Item: Push Button KitStarter Size: 1
For Use With: Starter/ContactorLegend: Start/Stop
NEMA Rating: 1Color: Red/Black
Country of Origin (subject to change): Multiple

Description

Start/Stop Pushbutton Kit, For Definite Purpose Motor Starters

Reviews