Square D
Qo 20A Pon Dual Breaker
- Zoro #: G9448946
- Mfr #: QO120PDFC
Hover or click to zoom Tap to zoom
$116.52
21% off
$91.19
Subtotal: $91.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Square D #QO120PDFC Specifications
- Zoro #: G9448946
- Mfr #: QO120PDFC
- UPC #: 785901983477
- Country of Origin (subject to change): Mexico
Description
Square D by Schneider Electric QO 20 Amp 1-pole Plug-on Neutral Dual Function Circuit Breaker is a space and labor saving device engineered to meet prevailing NEC requirements. This device combines two critical technologies Combination Arc Fault protection and Ground Fault protection (class A) in a single easy-to-install device. The NEC now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole 15 Amp and 20 Amp kitchen and laundry circuits. Prior to the release of this new device a contractor or homeowner's only choice would have been to use a Combination Arc Fault circuit breaker in conjunction with an expensive bulky Ground Fault receptacle. The new Dual Function circuit breakers help reduce cost and eliminate the hassle of using two separate devices to provide this essential protection. It's a win for contractors and homeowners alike. Designed for reliability the Homeline Plug-on Neutral Dual Function Circuit Breaker connects directly to the neutral bar providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. Like all Square D CAFI Circuit Breakers it is integrated with time saver Diagnostics a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.
Reviews of Square D #QO120PDFC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SQUARE D Miniature Circuit Breaker, 20, 600VAC, 3 Pole, EDB Series EDB36020
- SQUARE D Molded Case Circuit Breaker, 35, 600VAC, 3 Pole, HG Series HGA36035
- SQUARE D PowerPact J-Frame breaker, thermal-magne JDL36225LV
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 2 Pole, QOU Series QOU215H
- SQUARE D Circuit Protector, 3 A, 250VAC 9080GCB30
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO1201021
- SQUARE D Molded Case Circuit Breaker, 20 A, 690V AC, 3 Pole, Unit Mount Mounting Style, BJL Series BJL36020LU
- SQUARE D Circuit Brkr, PowerPact H, thermal magne HJP36050
- SQUARE D PowerPact B Circuit Breaker, 90A, 2P, 60 BGA260902
- SQUARE D Molded Case Circuit Breaker, 125 A, 525V AC, 3 Pole, I-Line Mounting Style, BGA Series BGA34125Y
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series BQ2B040H
- Square D Circuit Breakers