KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qo Ground Bar Kit

SQUARE D| Zoro #: G0368286| Mfr #: PK12GTA

$9.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Panelboard
Item: Ground Bar Kit
Material of Construction: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368286 Mfr #: PK12GTA
Type: PanelboardItem: Ground Bar Kit
Material of Construction: AluminumFor Use With: QO, Homeline, NQOD And NF Panelboards
Number of Terminals: 12Amps AC: 100
Country of Origin (subject to change): United States

Description

QO Ground Bar Kit, Type PK12GTA, Current Rating 225 Amperes, Number of Terminals 12, For NQOD Panel Board, QO Load Centers

Reviews