Qo Ground Bar Kit

SQUARE D| Zoro #: G0723992| Mfr #: PK15GTAL

$25.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Panelboard
Item: Ground Bar Kit
Material of Construction: Tin Plated Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723992 Mfr #: PK15GTAL
Type: PanelboardItem: Ground Bar Kit
Material of Construction: Tin Plated AluminumFor Use With: QO, Homeline, NQOD And NF Panelboards
Number of Terminals: 15Amps AC: 200
Country of Origin (subject to change): United States

Description

Ground Bar Kit, Panelboard, For Use With QO, Homeline, NQOD And NF Panelboards, 200 Amps AC, Number of Terminals 15, Material of Construction Tin Plated Aluminum

Reviews