KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qo Ground Bar Kit

SQUARE D| Zoro #: G1334812| Mfr #: PK23GTA

$9.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Panelboard
Item: Ground Bar Kit
Material of Construction: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334812 Mfr #: PK23GTA
Type: PanelboardItem: Ground Bar Kit
Material of Construction: AluminumFor Use With: QO, Homeline, NQOD And NF Panelboards
Number of Terminals: 23Amps AC: 225
Country of Origin (subject to change): United States

Description

QO Ground Bar Kit, Type PK23GTA, Current Rating 225 Amperes, Number of Terminals 23, For NQOD Panel Board, QO Load Centers

Reviews