SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qo Ground Bar Kit

SQUARE D| Zoro #: G1971907| Mfr #: PK27GTA

$16.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: HCN, I Line Panelboards, NQItem: Ground Bar KitMaterial of Construction: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971907 Mfr #: PK27GTA
For Use With: HCN, I Line Panelboards, NQItem: Ground Bar Kit
Material of Construction: AluminumAmps AC: 400
Number of Terminals: 27Type: Panelboard
Country of Origin (subject to change): United States

Description

Ground Bar Kit, Panelboard, For Use With HCN, I Line Panelboards, NQ, 400 Amps AC, Number of Terminals 27, Material of Construction Aluminum

Reviews