Skip to Main Content
customer-service Help
Square D

Qo Pon 24C In Ld Ctr

Square D Qo Pon 24C In Ld Ctr QO124L125PGC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.12
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $81.12

Square D #QO124L125PGC Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engineered for a quick Plug-on Neutral breaker connection on every circuit fewer connections faster installation and no pigtails frees up gutter space * * Includes a factory-included indoor cover PK15GTA ground bar and is convertible to a main breaker load center with the installation of QOM1 main breaker (sold separately) * * Accommodates plug-on secondary surge arrestor (sold separately) * * Overhead/underground feed simply by rotating the device before installing * * Rated 120/240 VAC and 65000 AIR short circuit current rating * * Designed with straight-in mains to save expensive cable and time * * Split branch neutral with terminal screws backed out offering with up to 50% more terminals than UL requires increases wiring flexibility saving installation time and simplifies wiring

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Square D #QO124L125PGC