Square D
Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series
Mfr # QO20303020
Zoro # G0668202
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOMT2020
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB330VH
- SQUARE D Miniature Circuit Breaker, 35A, 120/240VAC, 2 Pole, Plug In Mounting Style, HOM Series HOM235CP
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style QO120CP
- SQUARE D Miniature Circuit Breaker, 70A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB270
- SQUARE D Miniature Circuit Breaker, 150A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2150
- SQUARE D Molded Case Circuit Breaker, 45A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36045
- SQUARE D Miniature Circuit Breaker, 30A, 120/240VAC, 1 Pole, Bolt On Mounting Style, QHB Series QHB130
- SQUARE D Circuit Breaker, 30A, 525V AC, 2 Pole, I-Line Mounting Style, BG 030 Series BGA260304
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 30A, 240/277/480V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F43230
- SIEMENS Miniature Circuit Breaker, 50A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD350
- Square D Circuit Breakers