Square D
QOU Miniature Circuit Breaker, 40A, 2P, , 40 A, 120/240V AC, Unit Mount Mounting Style
Mfr # QOU240B
Zoro # G100905394
Sold in multiples of 20 for $1,051.80
$1,051.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40 A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Unit Mount
- Terminal Connection Slotted Box Lug
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 20 A, 525V AC, 2 Pole, I-Line Mounting Style, BDA Series BDA24020Y1
- SQUARE D Miniature Circuit-Breaker, 20 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM120DFC
- SQUARE D Tandem mini circuit breaker, Homeline, 1, 30/20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style HOMT3020CP
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU215
- SQUARE D Miniature Circuit-Breaker, 20 A, 120V AC, 1 Pole, Plug-In Mounting Style QO120GFICP
- SQUARE D Mini CB, QO, 20 A, 1P, 120/240 V, 10 kA, , 20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style QO1205264
- SQUARE D 30A SP Circuit Breaker HOM130CP
- SQUARE D Molded Case Circuit Breaker, 30 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA24030Y1
- SQUARE D Main Breaker, QO, 125 A, 2P, 120/240 V, , 125 A, 120/240V AC, 2 Pole, Bolt-On Mounting Style, QOM2 Series QOM2125MVH
- EATON IEC Supplementary Protector, 2 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D2/2
- SQUARE D Circuit Breaker, 125, 240V AC, 3 Pole, Bolt-On Mounting Style, QOB Series QOB3125SL
- Square D Circuit Breakers