Red Pilot Light Kit

SQUARE D| Zoro #: G0263015| Mfr #: 9999PL10

$36.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Incandescent
For Use With: NEMA 1 Enclosure Fractional HP Starters
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263015 Mfr #: 9999PL10
Lamp Type: IncandescentFor Use With: NEMA 1 Enclosure Fractional HP Starters
Color: RedNEMA Rating: 1
Starter Size: 4Item: Pilot Light Kit
Country of Origin (subject to change): Multiple

Description

Pilot Light Kit, Lamp Type Incandescent, For Use With NEMA 1 Enclosure Fractional HP Starters, Color Red, NEMA Rating 1, Starter Size 4

Reviews