Red Pilot Light Kit

SQUARE D| Zoro #: G2526833| Mfr #: 9999SP14R

$174.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2526833 Mfr #: 9999SP14R
Lamp Type: IncandescentStarter Size: 3
Item: Pilot Light KitNEMA Rating: 1
For Use With: Contactor/StarterColor: Red
Country of Origin (subject to change): Multiple

Product Description

Pilot Light Kit, Lamp Type Incandescent, For Use With Contactor/Starter, Color Red, NEMA Rating 1, Starter Size 3

Product Reviews

Save 15%. Sign up for Z-mail.