Relay, 11Pin, 3PDT, 10A, 100VAC

SQUARE D| Zoro #: G1757436| Mfr #: 8501KUR13P14V20

$30.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed, CSA certified
Contact Form: 3PDT
HP @ 120V: 1/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757436 Mfr #: 8501KUR13P14V20
Standards: UL listed, CSA certifiedContact Form: 3PDT
HP @ 120V: 1/3Contact Rating: 12A @ 240VAC/28VDC
Pins: 11Contact Material: Silver Tin Oxide
Features: AC Operated, Spade TerminalMounting: Side
Status Indicator: LEDCoil Volts: 120VAC
HP @ 240V: 1/2Country of Origin (subject to change): China

Description

Relay, Side Flange Mounting, 11 Pins, 3PDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC Coil Volts, Contact Material Silver Tin Oxide, Socket Mfr. No. 8501NR82, Coil VA Rating 2.5, Features AC Operated, Spade Terminal, Standards UL Recognized, CSA

Reviews