Relay, 11Pin, 3PDT, 10A, 12VDC

SQUARE D| Zoro #: G1224045| Mfr #: 8501KUDR13V51

$23.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: Spade TerminalsPins: 11Socket Code: C
Save 15%. Sign up for Z-mail.


Zoro #: G1224045 Mfr #: 8501KUDR13V51
Features: Spade TerminalsPins: 11
Socket Code: CStatus Indicator: No
Standards: UL listed, CSA certifiedCoil Volts: 12VDC
Green Environmental Attribute: RoHS CompliantPush To Test: No
Item: Plug-In RelayContact Rating: 12A @ 240VAC/28VDC
Socket: Mfr. No. 8501NR82Contact Material: Silver Cadmium Oxide
Contact Form: 3PDTBase Type: Square
Country of Origin (subject to change): China


General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 12VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 8501NR82, Contact Material Silver Cadmium Oxide, Status Indicator No, Push To Test No, Coil VA Rating 1.5, Features Spade Terminals, Standards UL Listed, CSA Certified