KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 11Pin, 3PDT, 10A, 24VAC

SQUARE D| Zoro #: G2263396| Mfr #: 8501KUR13V14

$23.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Cadmium Oxide
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263396 Mfr #: 8501KUR13V14
Push To Test: NoContact Material: Silver Cadmium Oxide
Pins: 11Socket: Mfr. No. 8501NR82
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: AC Operated, Spade TerminalContact Form: 3PDT
Contact Rating: 10A @ 240VAC/28VDCSocket Code: C
Coil Volts: 24VACStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 24VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 8501NR82, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features AC Operated, Spade Terminal, Standards UL Listed, CSA Certified

Reviews