DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Relay, 11Pin, 3PDT, 10A, 24VDC

SQUARE D| Zoro #: G1027661| Mfr #: 8501KUDR13V53

$23.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 11
Coil Volts: 24VDC
Socket Code: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027661 Mfr #: 8501KUDR13V53
Pins: 11Coil Volts: 24VDC
Socket Code: CPush To Test: No
Green Environmental Attribute: RoHS CompliantContact Form: 3PDT
Contact Material: Silver Cadmium OxideFeatures: DC Operated, Spade Terminal
Standards: UL listed, CSA certifiedContact Rating: 12A @ 240VAC/28VDC
Status Indicator: NoItem: Plug-In Relay
Socket: Mfr. No. 8501NR82Base Type: Square
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 24VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 8501NR82, Contact Material Silver Cadmium Oxide, Status Indicator No, Push To Test No, Coil VA Rating 1.5, Features DC Operated, Spade Terminal, Standards UL Listed, CSA Certified

Reviews