PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Relay, 11Pin, 3PDT, 10A, 24VDC

SQUARE D| Zoro #: G2336765| Mfr #: RUMF32BD

$22.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Tin OxideContact Rating: 10A @ 277VAC/30VDCPins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336765 Mfr #: RUMF32BD
Contact Material: Silver Tin OxideContact Rating: 10A @ 277VAC/30VDC
Pins: 11Mounting: Side
Standards: UL listed, CSA certifiedStatus Indicator: LED
Item: Flange Mount RelayFeatures: Spade Terminals
HP @ 240V: 1/2Contact Form: 3PDT
HP @ 120V: 1/3Coil Volts: 24VDC
Country of Origin (subject to change): China

Description

Flange Mount Relay, Flange Location Side, Coil Volts 24VDC, Contact Form - Relay 3PDT, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, HP @ 120V 1/3, Number of Poles 3, HP @ 240V 1/2, Contact Material Silver Tin Oxide, Status Indicator LED, Coil VA Rating 2.5, Features Spade Terminals, Standards UL Listed, CSA Certified

Reviews