KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 14Pin, 4PDT, 5A, 120VAC

SQUARE D| Zoro #: G2025965| Mfr #: 8501RS14P14V20

$38.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Cadmium Oxide
Pins: 14
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025965 Mfr #: 8501RS14P14V20
Contact Material: Silver Cadmium OxidePins: 14
Mounting: SideHP @ 120V: 1/6
Status Indicator: LEDFeatures: Complete socket line, Horsepower rated, AC or DC operation, Manual operator/pilot light options
HP @ 240V: 1/6Contact Form: 4PDT
Contact Rating: 5A @ 240VAC/28VDCCoil Volts: 120VAC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

General Purpose Relay, Contact Form 4PDT, 14 Pins, Square Base Type, Pilot Light, Contact Amp Rating 5 R, Contact Amp Rating 5 L, HP @120V 1/6, HP @240V 1/6, Coil Volts 120 VAC, Coil VA Rating 1.2, Contact Material Silver Cadmium Oxide, Overall Height 1.71, UL Rated Recognized, CSA, Certification CE

Reviews