KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 14Pin, 4PDT, 5A, 120VAC

SQUARE D| Zoro #: G0616926| Mfr #: 8501RS34V20

$44.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Cadmium Oxide
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616926 Mfr #: 8501RS34V20
Push To Test: NoContact Material: Silver Cadmium Oxide
Pins: 14Socket: Mfr. No. 8501NR45
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Hermetically Sealed, Class 1 Div. 2Contact Form: 4PDT
Contact Rating: 5A @ 120/240VAC, 5A @ 30VDCSocket Code: G
Coil Volts: 120VACStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Hermetically Sealed Plug In Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 120/240VAC, 5A @ 30VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 8501NR45, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features Hermetically Sealed, Class 1 Div. 2, Standards UL Listed, CSA Certified

Reviews