KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 14Pin, 4PDT, 5A, 24VDC

SQUARE D| Zoro #: G2330946| Mfr #: 8501RSD14V53

$27.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Cadmium Oxide
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330946 Mfr #: 8501RSD14V53
Push To Test: NoContact Material: Silver Cadmium Oxide
Pins: 14Socket: Mfr. No. 8501NR45
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: 1, 3, or 5A versions, 4PDT, Complete Socket Line, Horsepower Rated, AC or DC Operation, Manual Operator/Pilot Light OptionsContact Form: 4PDT
Contact Rating: 5A @ 240VAC/28VDCSocket Code: G
Coil Volts: 24VDCStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Flange Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 240VAC/28VDC, 24VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 8501NR45, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features 1, 3, or 5A versions, 4PDT, Complete Socket Line, Horsepower Rated, AC or DC Operation, Manual Operator/Pilot Light Options, Standards UL Listed, CSA Certified

Reviews