Relay, 5Pin, SPDT, 10A, 120VAC

SQUARE D| Zoro #: G0596136| Mfr #: 8501RS41V20

$29.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Cadmium OxideGreen Environmental Attribute: RoHS CompliantSocket Code: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596136 Mfr #: 8501RS41V20
Contact Material: Silver Cadmium OxideGreen Environmental Attribute: RoHS Compliant
Socket Code: LPins: 5
Push To Test: NoFeatures: SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ green LED pilot light options, Silver tin oxide contacts
Base Type: SquareCoil Volts: 120VAC
Status Indicator: NoContact Form: SPDT
Contact Rating: 15A @ 120VAC/28VDC, 12A @ 240VACSocket: Mfr. No. 8501NR41
Standards: UL listed, CSA certifiedItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 120VAC, Number of Pins - Relay 5, AC Contact Rating - Relay 15A @ 120V, 12A @ 240V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 1, Socket Mfr. No. 8501NR41, Contact Material Silver Cadmium Oxide, Status Indicator No, Push To Test No, Coil VA Rating 1.1

Reviews