Relay, 8Pin, DPDT, 10A, 100VAC

SQUARE D| Zoro #: G2129531| Mfr #: 8501KFR12V20

$23.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8
Standards: UL Listed, CSA Certified, CE Marked
HP @ 240V: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129531 Mfr #: 8501KFR12V20
Pins: 8Standards: UL Listed, CSA Certified, CE Marked
HP @ 240V: 1/2Contact Form: DPDT
Contact Material: Silver Cadmium OxideHP @ 120V: 1/3
Features: Standard Relay, Spade TerminalsCoil Volts: 120VAC
Mounting: SideContact Rating: 12A @ 240VAC/28VDC
Status Indicator: NoCountry of Origin (subject to change): China

Description

Relay, Side Flange Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC Coil Volts, Contact Material Silver Cadmium Oxide, Socket Flange, Coil VA Rating 2.5, Features Standard Relay, Spade Terminals, Standards UL Listed, UL Recognized, CSA Certified, CE Marked

Reviews