KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 8Pin, DPDT, 10A, 24VDC

SQUARE D| Zoro #: G1160442| Mfr #: 8501KUDR12V53

$21.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Cadmium Oxide
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160442 Mfr #: 8501KUDR12V53
Push To Test: NoContact Material: Silver Cadmium Oxide
Pins: 8Socket: Mfr. No. 8501NR82
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Spade TerminalsContact Form: DPDT
Contact Rating: 12A @ 240VAC/28VDCSocket Code: C
Coil Volts: 24VDCStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 240V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. 8501NR82, Contact Material Silver Cadmium Oxide, Status Indicator No, Push To Test No, Features Spade Terminals, Standards UL Listed, CSA Certified

Reviews