Shop Alternate Products
This Product is Discontinued
Square D
Relay, miniature plug in, 15 A, 1 pole, , 24V AC Coil Volts, 5 Pin, SPDT (Discontinued)
Mfr # 8501RS41P14V14
Zoro # G3458674
This Product is Discontinued
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 1.50A @ 240V, 10A @ 277V, 15A @ 120V, 3A @ 120V
- DC Contact Rating - Relay 15A @ 28V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT