Square D

Relay Scket, Standrd, Octal, 11 Pin, 2.37" L

Square D Relay Scket, Standrd, Octal, 11 Pin, 2.37" L 8501NR61
Hover or click to zoom Tap to zoom
  • Item - Relay: Relay Socket
  • Socket Type - Relay: Standard
  • Base Style - Relay Socket: Octal
  • Contact Form - Relay Socket: 3PDT
  • Mounting - Relay: DIN Rail, Surface
  • Electrical Connection - Relay Socket: Screw Clamp
  • Number of Pins - Relay: 11
  • Contact Rating - Relay Socket: 15A @ 300V AC
See full product details
$23.23
Orders over $75 ship free.

Subtotal: $23.23

Square D #8501NR61 Specifications

  • Item - Relay: Relay Socket
  • Socket Type - Relay: Standard
  • Base Style - Relay Socket: Octal
  • Contact Form - Relay Socket: 3PDT
  • Mounting - Relay: DIN Rail, Surface
  • Electrical Connection - Relay Socket: Screw Clamp
  • Number of Pins - Relay: 11
  • Contact Rating - Relay Socket: 15A @ 300V AC
  • Color: White
  • Height - Relay Socket: 0.97 in
  • Depth - Relay Socket: 2.16 in
  • Depth: 0.86"
  • Status Indicator: None
  • Socket Style: Octal
  • Length: 2.37"
  • Standards: CE, CSA, RoHS, UL Recognized
  • Voltage: 250VAC
  • Item: Relay Socket
  • Width: 2.33"
  • Socket Code: B
  • Socket Type: Standard
  • Width - Relay Socket: 2.32 in
  • Contact Rating: 15A @ 300VAC
  • Mounting: DIN Rail/Surface
  • Number of Pins: 11
  • Terminals: Screw
  • Country of Origin (subject to change): China

Description

Relay Socket, Socket Type - Relay Standard, Base Style - Relay Socket Octal, Number of Pins - Relay 11, Contact Form - Relay Socket 3PDT, Contact Rating - Relay Socket 15A @ 300V AC, Mounting - Relay DIN Rail, Surface, Socket Code - Relay B, Electrical Connection - Relay Socket Screw Clamp, Height - Relay Socket 0.97 in, Width - Relay Socket 2.32 in, Depth - Relay Socket 2.16 in, Status Indicator None, Color White, Standards CE, CSA, RoHS, UL Recognized

Reviews of Square D #8501NR61