Relay Socket, Standard, Octal, 11 Pin, 10A

SQUARE D| Zoro #: G0704785| Mfr #: 8501NR61B

$14.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 250VACContact Rating: 10A @ 300VACSocket Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704785 Mfr #: 8501NR61B
Voltage: 250VACContact Rating: 10A @ 300VAC
Socket Type: StandardSocket Style: Octal
Mounting: Din RailTerminals: Screw Clamp
Socket Code: BDepth: 0.86"
Item: Relay SocketLength: 2.37"
Width: 2.33"Standards: CE, CSA, RoHS, UL Recognized
Number of Pins: 11Country of Origin (subject to change): China

Description

Relay Socket, Socket Type Standard, Octal, Number of Pins 11, Contact Rating 10A @ 300VAC, Voltage 250VAC, Mounting DIN Rail, Socket Code B, Terminals Screw Clamp, Length 2.37 In., Width 2.33 In., Depth 0.86 In., Standards CE, CSA, RoHS, UL Recognized

Reviews