BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Relay Socket, Standard, Octal, 11 Pin, 16A

SQUARE D| Zoro #: G1687637| Mfr #: 8501NR62

$14.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: DIN Rail/SurfaceSocket Code: BWidth: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687637 Mfr #: 8501NR62
Mounting: DIN Rail/SurfaceSocket Code: B
Width: 1.50"Number of Pins: 11
Voltage: 250VACDepth: 1.44"
Item: Relay SocketSocket Type: Standard
Terminals: ScrewContact Rating: 16A @ 300VAC
Standards: CE, CSA, RoHS, UL RecognizedLength: 2.20"
Socket Style: OctalCountry of Origin (subject to change): Taiwan, Province of China

Description

Relay Socket, Socket Type Standard, Octal, Number of Pins 11, Contact Rating 16A @ 300VAC, Voltage 250VAC, Mounting DIN Rail/Surface, Socket Code B, Terminals Screw, Length 2.20 In., Width 1.50 In., Depth 1.44 In., Standards CE, CSA, RoHS, UL Recognized

Reviews