SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Relay Socket, Standard, Square, 5 Pin, 15A

SQUARE D| Zoro #: G1124286| Mfr #: 8501NR41

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: DIN Rail/SurfaceSocket Code: LWidth: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124286 Mfr #: 8501NR41
Mounting: DIN Rail/SurfaceSocket Code: L
Width: 1.50"Number of Pins: 5
Voltage: 250VACDepth: 1.00"
Item: Relay SocketSocket Type: Standard
Terminals: Screw ClampContact Rating: 15A @ 300VAC
Standards: CE, CSA, RoHS, UL RecognizedLength: 2.75"
Socket Style: SquareCountry of Origin (subject to change): Taiwan, Province of China

Description

Relay Socket, Socket Type Standard, Square, Number of Pins 5, Contact Rating 15A @ 300VAC, Voltage 250VAC, Mounting DIN Rail/Surface, Socket Code L, Terminals Screw Clamp, Length 2.75 In., Width 1.50 In., Depth 1.00 In., Standards CE, CSA, RoHS, UL Recognized

Reviews