KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Contact Kit, FSG Series

SQUARE D| Zoro #: G2172545| Mfr #: 9998PC241

$9.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: Not Applicable
Voltage: 600VAC
Type: Pressure Switch Contact Kit G +Options, Mounting (Direct)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172545 Mfr #: 9998PC241
Tube Size: Not ApplicableVoltage: 600VAC
Type: Pressure Switch Contact Kit G +Options, Mounting (Direct)Item: Replacement Contact Kit
Thread Size: Not ApplicableFor Use With: Square D FSG, FHG 2-19 Series Pressure Switches
Amps: Not SpecifiedMaterial: Not Specified
Hz: Not ApplicableCountry of Origin (subject to change): Multiple

Description

Replacement Contact Kit, Voltage 600VAC, Pressure Switch Contact Kit G +Options, Mounting (Direct), Amps Not Specified, Not Applicable Hz, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Square D FSG, FHG 2-19 Series Pressure Switches

Reviews