DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Replacement Contact Kit, FYG Series

SQUARE D| Zoro #: G2023095| Mfr #: 9998PC242

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Tube Size: Not Applicable
Amps: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023095 Mfr #: 9998PC242
Voltage: 600VACTube Size: Not Applicable
Amps: Not SpecifiedMaterial: Not Specified
Hz: Not ApplicableThread Size: Not Applicable
Item: Replacement Contact KitType: Pressure Switch Contact Kit G +Options, Mounting (Direct)
For Use With: Square D FYG Series Pressure SwitchesCountry of Origin (subject to change): Multiple

Description

Replacement Contact Kit, For Pressure Switches G0966813, G0500324, G2202216, G2313403 and 2 HP/27.4 Amp @ 115 VAC and 3 HP/14.5 Amps @ 230 VAC, 2 Poles

Reviews