Skip to Main Content
customer-service Help
Square D

Rlay Scket, Standrd, Square, 14 Pin, 2.65" L

Square D Rlay Scket, Standrd, Square, 14 Pin, 2.65" L 8501NR45
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.97
  • Item - Relay: Relay Socket
  • Socket Type - Relay: Elevator
  • Base Style - Relay Socket: Square
See full product details
Orders over $75 ship free.
Total: $31.97

Square D #8501NR45 Specifications

  • Item - Relay: Relay Socket
  • Socket Type - Relay: Elevator
  • Base Style - Relay Socket: Square
  • Contact Form - Relay Socket: 4PDT
  • Mounting - Relay: DIN Rail, Surface
  • Electrical Connection - Relay Socket: Screw Clamp
  • Number of Pins - Relay: 14
  • Contact Rating - Relay Socket: 10A @ 300V AC
  • Color: White
  • Length: 2.65"
  • Terminals: Screw Clamp
  • Number of Pins: 14
  • Socket Code: G
  • Depth: 1.00"
  • Item: Relay Socket
  • Contact Rating: 10A @ 300VAC
  • Socket Style: Square
  • Voltage: 250VAC
  • Height - Relay Socket: 1.0 in
  • Status Indicator: None
  • Mounting: DIN Rail/Surface
  • Standards: CE, CSA, RoHS, UL Recognized
  • Socket Type: Standard
  • Depth - Relay Socket: 2.71 in
  • Width: 1.20"
  • Width - Relay Socket: 1.2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Relay Socket, Socket Type - Relay Elevator, Base Style - Relay Socket Square, Number of Pins - Relay 14, Contact Form - Relay Socket 4PDT, Contact Rating - Relay Socket 10A @ 300V AC, Mounting - Relay DIN Rail, Surface, Socket Code - Relay G, Electrical Connection - Relay Socket Screw Clamp, Height - Relay Socket 1.0 in, Width - Relay Socket 1.2 in, Depth - Relay Socket 2.71 in, Status Indicator None, Color White, Standards CE, CSA, RoHS, UL Recognized

Reviews of Square D #8501NR45