Rlay Scket, Standrd, Square, 14 Pin, 2.75" L

SQUARE D| Zoro #: G2211553| Mfr #: 8501NR34

$23.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 250VACContact Rating: 10A @ 300VACSocket Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211553 Mfr #: 8501NR34
Voltage: 250VACContact Rating: 10A @ 300VAC
Socket Type: StandardSocket Style: Square
Mounting: DIN Rail/SurfaceTerminals: Screw Clamp
Socket Code: FDepth: 1.00"
Item: Relay SocketLength: 2.75"
Width: 2.00"Standards: CE, CSA, RoHS, UL Recognized
Number of Pins: 14Country of Origin (subject to change): China

Description

Relay Socket, Socket Type Standard, Square, Number of Pins 14, Contact Rating 10A @ 300VAC, Voltage 250VAC, Mounting DIN Rail/Surface, Socket Code F, Terminals Screw Clamp, Length 2.75 In., Width 2.00 In., Depth 1.00 In., Standards CE, CSA, RoHS, UL Recognized

Reviews