Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rly Scket, Standard, Square, 8 Pin, DIN Rail

  • Zoro #: G0451744
  • Mfr #: 8501NR42
$31.66
  • Item - Relay: Relay Socket
  • Socket Type - Relay: Elevator
  • Base Style - Relay Socket: Square
See full product details
Orders over $75 ship free.

Square D #8501NR42 Specifications

  • Zoro #: G0451744
  • Mfr #: 8501NR42
Item - Relay: Relay Socket Socket Type - Relay: Elevator
Base Style - Relay Socket: Square Contact Form - Relay Socket: DPDT
Mounting - Relay: DIN Rail, Surface Electrical Connection - Relay Socket: Screw Clamp
Number of Pins - Relay: 8 Contact Rating - Relay Socket: 10A @ 300V AC
Color: White Height - Relay Socket: 1.0 in
Socket Type: Standard Terminals: Screw Clamp
Standards: CE, CSA, RoHS, UL Recognized Number of Pins: 8
Length: 2.75" Status Indicator: None
Depth - Relay Socket: 2.72 in Width: 1.18"
Mounting: DIN Rail/Surface Depth: 1.00"
Width - Relay Socket: 1.18 in Socket Code: D
Item: Relay Socket Contact Rating: 10A @ 300VAC
Socket Style: Square Voltage: 250VAC
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Relay Socket, Socket Type - Relay Elevator, Base Style - Relay Socket Square, Number of Pins - Relay 8, Contact Form - Relay Socket DPDT, Contact Rating - Relay Socket 10A @ 300V AC, Mounting - Relay DIN Rail, Surface, Socket Code - Relay D, Electrical Connection - Relay Socket Screw Clamp, Height - Relay Socket 1.0 in, Width - Relay Socket 1.18 in, Depth - Relay Socket 2.72 in, Status Indicator None, Color White, Standards CE, CSA, RoHS, UL Recognized

Reviews of Square D #8501NR42