HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Roller Lever Arm, 0.88 to 4 In. Arm L

SQUARE D| Zoro #: G1145225| Mfr #: 9007HA2

$22.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.08"
For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145225 Mfr #: 9007HA2
Arm Depth: 0.08"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast ZincActuator Type: Adjustable Roller
Roller Material: Oil Impregnated Sintered IronRoller Dia.: 0.63"
Arm Width: 1.09"Arm Length: 0.88" to 4.00"
Roller Width: 0.63"Roller Position: Front
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 0.88 In. to 4.00 In., Roller Position Front, Roller Dia. 0.63 In., Roller Width 0.63 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width 1.09 In., Arm Depth 0.08 In.

Reviews