KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 0.88 to 4 In. Arm L

SQUARE D| Zoro #: G1028185| Mfr #: 9007HA23

$29.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Bendable Roller
Roller Dia.: 1.00"
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028185 Mfr #: 9007HA23
Actuator Type: Bendable RollerRoller Dia.: 1.00"
Arm Material: Cast ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Width: 1.09"Roller Material: Nylon
Arm Depth: 0.08"Arm Length: 0.88" to 4.00"
Roller Width: 0.63"Country of Origin (subject to change): Multiple

Description

Roller Lever Arm, Arm Length 7/8 In. to 4 In., Roller Dia. 1 In., Roller Width 5/8 In., Arm Material Cast Zinc, Roller Material Nylon, Roller Position Front, For Use With Type 9007 Limit Switches

Reviews