DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roller Lever Arm, 1.38 In. Arm L

SQUARE D| Zoro #: G1768733| Mfr #: 9007BA11

$9.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.31"
For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768733 Mfr #: 9007BA11
Arm Depth: 0.31"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: ZincActuator Type: Standard Roller
Roller Material: Oil Impregnated Sintered IronRoller Dia.: 0.75"
Arm Width: TaperedArm Length: 1.38"
Roller Width: 0.25"Roller Position: Front
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Roller Lever Arm, Arm Length 1-3/8 In., Roller Dia. 3/4 In., Roller Width 1/4 In., Arm Material Zinc, Roller Material Oil Impregnated Sintered Iron, Roller Position Front, For Use With Type 9007 Limit Switches

Reviews