SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roller Lever Arm, 1.38 In. Arm L

SQUARE D| Zoro #: G1426275| Mfr #: 9007BA13

$26.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Material: NylonArm Width: TaperedRoller Dia.: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426275 Mfr #: 9007BA13
Roller Material: NylonArm Width: Tapered
Roller Dia.: 1.00"Actuator Type: Standard Roller
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Length: 1.38"Arm Material: Cast Zinc
Item: Limit Switch Lever ArmRoller Width: 0.63"
Arm Depth: 0.31"Country of Origin (subject to change): Mexico

Description

Roller Lever Arm, Arm Length 1-3/8 In., Roller Dia. 1 In., Roller Width 5/8 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Depth 1 In., Arm Width 5/8 In., Roller Position Front, For Use With Type 9007 Limit Switches

Reviews