Roller Lever Arm, 1.38 In. Arm L

SQUARE D| Zoro #: G0812393| Mfr #: 9007BA2

$21.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.31"
For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812393 Mfr #: 9007BA2
Arm Depth: 0.31"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast ZincActuator Type: Standard Roller
Roller Material: Oil Impregnated Sintered IronRoller Dia.: 0.63"
Arm Width: TaperedArm Length: 1.38"
Roller Width: 0.63"Roller Position: Front
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.38 In., Roller Position Front, Roller Dia. 0.63 In., Roller Width 0.63 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width Tapered, Arm Depth 0.31 In.

Reviews