Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G1346597| Mfr #: 9007B1

$21.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.73"
For Use With: Mfr. No. 9007T/FT, 9007C
Arm Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346597 Mfr #: 9007B1
Arm Depth: 0.73"For Use With: Mfr. No. 9007T/FT, 9007C
Arm Material: SteelActuator Type: Standard Roller
Roller Material: Oil Impregnated Sintered IronRoller Dia.: 0.75"
Arm Width: 0.44"Arm Length: 1.50"
Roller Width: 0.25"Roller Position: Outside Offset
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007T/FT, 9007C, Arm Length 1.50 In., Roller Position Outside Offset, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel, Roller Material Oil Impregnated Sintered Iron, Arm Width 0.44 In., Arm Depth 0.73 In.

Reviews