BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G0780963| Mfr #: 9007D1

$51.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Arm Length: 1.50"Arm Material: ZincRoller Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780963 Mfr #: 9007D1
Arm Length: 1.50"Arm Material: Zinc
Roller Material: SteelItem: Limit Switch Lever Arm
Roller Width: 0.25"Roller Dia.: 0.75"
Arm Depth: 0.73"Actuator Type: Standard Roller
Roller Position: OffsetArm Width: 0.44"
For Use With: Mfr. No. 9007T/FT, 9007CCountry of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007T/FT, 9007C, Arm Length 1.50 In., Roller Position Offset, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Zinc, Roller Material Steel, Arm Width 0.44 In., Arm Depth 0.73 In.

Reviews