KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G0556963| Mfr #: 9007J2

$105.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator Type:
Roller Dia.: 1.00"
Arm Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556963 Mfr #: 9007J2
Actuator Type: Roller Dia.: 1.00"
Arm Material: SteelItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007T/FT, 9007CRoller Position: Same Side
Arm Width: 0.73"Roller Material: Steel
Arm Depth: 0.44"Arm Length: 1.50"
Roller Width: 0.25"Country of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Forked Roller, For Use With Mfr. No. 9007T/FT, 9007C, Arm Length 1.50 In., Roller Position Same Side, Roller Dia. 1.00 In., Roller Width 0.25 In., Arm Material Steel, Roller Material Steel, Arm Width 0.73 In., Arm Depth 0.44 In.

Reviews