SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G1388326| Mfr #: 9007KB11

$26.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Dia.: 0.75"Roller Material: Oil Impregnated Sintered IronActuator Type: Standard Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388326 Mfr #: 9007KB11
Roller Dia.: 0.75"Roller Material: Oil Impregnated Sintered Iron
Actuator Type: Standard RollerItem: Limit Switch Lever Arm
Arm Material: Cast ZincArm Width: Tapered
For Use With: Mfr. No. 9007C, 9007AWArm Length: 1.50"
Arm Depth: 0.31"Roller Position: Offset
Roller Width: 0.25"Country of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.50 In., Roller Position Offset, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width Tapered, Arm Depth 0.31 In.

Reviews