BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G2295727| Mfr #: 9007LA4

$21.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 1.50"Arm Material: Cast ZincRoller Material: Oil Impregnated Sintered Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295727 Mfr #: 9007LA4
Arm Length: 1.50"Arm Material: Cast Zinc
Roller Material: Oil Impregnated Sintered IronItem: Limit Switch Lever Arm
Roller Width: 0.25"Roller Dia.: 0.75"
Arm Depth: 0.31"Actuator Type: Forked Roller
Roller Position: FrontArm Width: Tapered
For Use With: Mfr. No. 9007C, 9007AWCountry of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Forked Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.50 In., Roller Position Front, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width Tapered, Arm Depth 0.31 In.

Reviews