Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roller Lever Arm, 1.5 In. Arm L
  • Zoro #: G0272334
  • Mfr #: 9007MA13
$30.99
  • For Use With: Mfr. No. 9007C, 9007AW
  • Arm Material: Cast Zinc
  • Roller Position: Front
See full product details
Orders over $50 ship free.

Square D #9007MA13 Specifications

  • Zoro #: G0272334
  • Mfr #: 9007MA13
For Use With: Mfr. No. 9007C, 9007AW Arm Material: Cast Zinc
Roller Position: Front Item: Limit Switch Lever Arm
Arm Length: 1.50" Arm Width: Tapered
Arm Depth: 0.31" Roller Dia.: 1.00"
Actuator Type: Standard Roller Roller Material: Nylon
Roller Width: 0.63" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.50 In., Roller Position Front, Roller Dia. 1.00 In., Roller Width 0.63 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 In.

Reviews of Square D #9007MA13