KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G0898344| Mfr #: 9007X1

$76.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator Type:
Roller Dia.: 0.75"
Arm Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898344 Mfr #: 9007X1
Actuator Type: Roller Dia.: 0.75"
Arm Material: SteelItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007T/FT, 9007CRoller Position: Same Side
Arm Width: 0.44"Roller Material: Oil Impregnated Sintered Iron
Arm Depth: 0.63"Arm Length: 1.50"
Roller Width: 0.25"Country of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Forked Roller, For Use With Mfr. No. 9007T/FT, 9007C, Arm Length 1.50 In., Roller Position Same Side, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel, Roller Material Oil Impregnated Sintered Iron, Arm Width 0.44 In., Arm Depth 0.63 In.

Reviews