SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roller Lever Arm, 2 In. Arm L

SQUARE D| Zoro #: G0848951| Mfr #: 9007CA1

$19.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard RollerArm Length: 2.00"Roller Width: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848951 Mfr #: 9007CA1
Actuator Type: Standard RollerArm Length: 2.00"
Roller Width: 0.25"Roller Dia.: 0.63"
For Use With: Mfr. No. 9007C, 9007AWRoller Material: Oil Impregnated Sintered Iron
Arm Depth: 0.31"Roller Position: Front
Arm Width: TaperedItem: Limit Switch Lever Arm
Arm Material: Cast ZincCountry of Origin (subject to change): Mexico

Description

Roller Lever Arm, Arm Length 2 In., Roller Dia. 5/8 In., Roller Width 1/4 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Roller Position Front, For Use With Limit Switches

Reviews