KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Lever Arm, 2 In. Arm L

SQUARE D| Zoro #: G0307185| Mfr #: 9007CA17

$20.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard Roller
Roller Dia.: 0.63"
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307185 Mfr #: 9007CA17
Actuator Type: Standard RollerRoller Dia.: 0.63"
Arm Material: Cast ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Width: TaperedRoller Material: Nylon
Arm Depth: 0.31"Arm Length: 2.00"
Roller Width: 0.63"Country of Origin (subject to change): Multiple

Description

Roller Lever Arm, Arm Length 2 In., Roller Dia. 5/8 In., Roller Width 5/8 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Depth 5/8 In., Arm Width 5/8 In., Roller Position Front, For Use With Type 9007 Limit Switches

Reviews