Square D
Roller Lever Arm, 2 In. Arm L
- Zoro #: G7582653
- Mfr #: 9007KA11
Tap to zoom
Hover or click to zoom
$33.65
- Item: Limit Switch Lever Arm
- For Use With: 9007AW, Mfr. No. 9007C
- Arm Length: 2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.65
Square D #9007KA11 Specifications
- Zoro #: G7582653
- Mfr #: 9007KA11
- Item: Limit Switch Lever Arm
- For Use With: 9007AW, Mfr. No. 9007C
- Arm Length: 2 in
- Arm Depth: 0.31 in
- Arm Width: Tapered
- Roller Dia.: 0.75 in
- Roller Width: 0.25 in
- Arm Material: Cast Zinc
- Roller Material: Oil Impregnated Sintered Iron
- Actuator Type: Standard Roller
- Roller Position: Front
- Product Type: Limit Switch Lever Arm
- Country of Origin (subject to change): Mexico
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 2.0 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Arm Width Tapered, Arm Depth 0.31 in
Reviews of Square D #9007KA11
Explore more
- Square D 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 9007CO66
- Square D 10 Amp Switch Body V02
- Square D 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 9007CO54B2
- Square D Switch Body V6
- Square D 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 9007CO62
- Square D 1NC/1NO Limit Switch Base 9007CT54
- Square D 1NC/1NO Limit Switch Base 9007CT52
- Square D 9007C Limit Switch Hub For Lever Shaft 9007S9
- Thomas & Betts PK FP20SD CONTACTS 835690
- Telemecanique Sensors Right Angle Actuating Key ZCKY09
- Telemecanique Sensors Limit Switch Roller Lever Zcy + Options ZCY39
- Square D Switches